Shop BOSTON GEAR

Jaw Coupling Insert, Polyurethane, FC38

  • Mfr # XFCA38
  • Zoro # G0906333

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC38
Material - Spiders
Polyurethane
Rated Torque
3,000 in-lb
Max. RPM
1,800 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XFCA38
Zoro #
G0906333
UPC #
781711080603
Country of Origin
United States
Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Polyurethane
Rated Torque
3,000 in-lb
Max. RPM
1,800 RPM
HP Rating @ 100 RPM
4.30
Temp. Range
-32 Degrees to 200 Degrees F
HP Rating @ 1150 RPM
45.8 hp
HP Rating @ 300 RPM
12.9
HP Rating @ 690 RPM
28.4 hp
Type
Polyurethane
Item
Polyurethane Spider Insert
HP Rating @ 870 RPM
35.3 hp
HP Rating @ 50 RPM
2.2 hp
Max. Torque (In.-Lbs.)
3000
HP Rating @ 1750 RPM
67.3 hp
Serviceable Temp. Range (F)
-32 to 200
Color
Tan
Standards
ISO 9001
Horsepower @ 100 RPM
4.30 hp
Fail Safe
Yes
Horsepower @ RPM
45.8 hp @ 1150 RPM
Spider Type
Solid Center Spider
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Teeth
6
Minimum Operating Temperature
-32 Degrees F
Maximum Operating Temperature
200 Degrees F
For Misalignment Type
Angular, Parallel
Maximum Torque
3,000 in-lb
Spider Material
Polyurethane
Angular Misalignment
1 Degrees
Working Torque
3,000 in-lb
Zero Backlash
No
Maximum Speed
1,750 RPM
Parallel Misalignment
0.002 in
Compatible Hub Manufacturer Part Number
FC38
Weight
0.301 lb
Wire Color
Tan

Dimensions

Size - Jaw Couplings
FC38
Shaft Dia. Range (In.)
1-1/4 to 1-7/8
Coupling Size
FC38
Outside Diameter
3 3/4 in
Spider Width
1.06 in

Description

Polyurethane Spider Insert, Coupling Size FC38, Outside Diameter 3 3/4 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 4.30 hp, Spider Material Polyurethane, Maximum Torque 3,000 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1 Degrees , Color Tan, Compatible Hub Manufacturer Part Number FC38, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 45.8 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.