Shop PANDUIT
See all product information
Create Account
Surface Mount Box, Mini Com, 4 Port, Ivory
- Mfr # 4024302_Brand_Index3
- Zoro # G0909772
product price:Â
$
9.35
/ea
Key Features
Module Type
Mini Com
Color
Ivory
Number of Ports
4
For Use With
LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
Width
2.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4024302_Brand_Index3
- Zoro #
- G0909772
- UPC #
- 074983032068
- Country of Origin
- United States
- Item
- Surface Mount Box
- Module Type
- Mini Com
- Color
- Ivory
- Number of Ports
- 4
- For Use With
- LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
- Material
- ABS
- Includes
- Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk
- Raceway Opening
- LD3/LDPH3, LD5/LDPH5
- Product Type
- Mounting Box
- Identification Type
- Label Pocket
- Package Contents
- Mini-Com 4 Socket Network Surface Mounting Box, Mounting Screws, Adhesive Tape, Screw Cover
- Product Color
- Electric Ivory
- Number of RJ-45 Ports
- 4
- Product Line
- Mini-Com
- Environmentally Friendly
- Yes
- Features
- Provides slots that accept cable ties for strain relief
- Product Name
- Mini-Com 4 Socket Network Surface Mounting Box
- Product Model
- CBX4EI-AY
- Sub Brand
- Pan-Net®
- Standards Met
- UL 1863; UL 2043; RoHS Compliant
- Standards
- RoHS Compliant, UL 1863, UL 2043
- Compatible Module Type
- Mini-Com
Description
Surface Mount Box, Compatible Module Type Mini-Com, Number of Ports 4, Color Ivory, For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway, Includes Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk, Overall Depth 2 7/8 in, Overall Height 1 in, Overall Width 4 1/2 in, Standards RoHS Compliant, UL 1863, UL 2043
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.