Hook & Loop Polishing System Test Kit
- Mfr # 80051U
- Zoro # G0911572
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Disc Diameter
4-1/2 in
Abrasive Material
Zirconium
Grit
40, 60, 80, 120, 320, 400, 600, 1200, 2000
Abrasive Type
Surface Conditioning
Grade
Coarse, Medium, Fine, Superfine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80051U
- Zoro #
- G0911572
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hook - Loop Polishing System Test Kit
- Abrasive Material
- Zirconium
- Grit
- 40, 60, 80, 120, 320, 400, 600, 1200, 2000
- Abrasive Type
- Surface Conditioning
- Grade
- Coarse, Medium, Fine, Superfine
- Includes
Dimensions
- Disc Diameter
- 4-1/2 in
Description
Hook - Loop Polishing System Test Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.