Shop U.S. MOTORS

Draft Inducer, 1/35 hp

  • Mfr # N172
  • Zoro # G0915465

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
HP
1/35
Application
Fan/Blower
For Use With
1010238P, 1010324, 1013833, 10705, 1708-607P, 3111, 7021-7700, 7021-8735, 7021-8736, 7021-9335, 7021-9499, A051, A134, FB-RFB833, J238-1393, R7-RFB134
Housing Depth
6.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N172
Zoro #
G0915465
UPC #
786382111205
Country of Origin
Mexico
Item
Draft Booster Motor
Voltage
115V AC
HP
1/35
Application
Fan/Blower
For Use With
1010238P, 1010324, 1013833, 10705, 1708-607P, 3111, 7021-7700, 7021-8735, 7021-8736, 7021-9335, 7021-9499, A051, A134, FB-RFB833, J238-1393, R7-RFB134
OEM Replacement
Yes
Nameplate Voltage
115V AC
Blower Type
Induced Draft Blower
Maximum Motor Horsepower
1/35 hp
Includes Motor
Yes
Motor Insulation Class
B
Replacement For Manufacturer Model Number
1010238P, 1010324, 1013833, 10705, 1708-607P, 3111, 7021-7700, 7021-8735, 7021-8736, 7021-9335, 7021-9499, A051, A134, FB-RFB833, J238-1393, R7-RFB134
Frequency
60 Hz
Motor Type
Shaded Pole
Phase
Single
Current
1.5 A
Airflow @ 0.000 in SP
79 cfm
Maximum Motor Speed
3,000 RPM
RPM Range
1,801-3,000
Replacement For
1010238P, 1010324, 1013833, 10705, 1708-607P, 3111, 7021-7700, 7021-8735, 7021-8736, 7021-9335, 7021-9499, A051, A134, FB-RFB833, J238-1393, R7-RFB134
Motor Application
HVAC/R
Ins. Class
B
Full Load Amps
1.5 A
Nameplate RPM
3,000
Product Type
Draft Booster Motor
Insulation Class
B
Full Load Current @ 60 Hz
1.5 A
Compatible Brand
ICP
Capacitor Required
Capacitor Not Required
Compatible Manufacturer Part Number
1010238P, 1010324, 1013833, 10705, 1708-607P, 3111, 7021-7700, 7021-8735, 7021-8736, 7021-9335, 7021-9499, A051, A134, FB-RFB833, J238-1393, R7-RFB134
Motor Design
Shaded Pole
Nameplate RPM @ 60 Hz
3,000 RPM
Nameplate Voltage @ 60 Hz
115V AC
Nameplate Horsepower @ 60 Hz
1/35 hp

Dimensions

Housing Depth
6.7 in
Housing Width
8.7 in
Overall Width
8 3/4 in
Housing Height
10 in
Overall Depth
6 3/4 in
Overall Height
10 in
Overall Length
6 3/4 in
Frame Size
Non-Standard
Wire Rope Length
6 3/4 in
Length
6 3/4 in

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/35 hp HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.5 A, Non-Standard Frame, Replacement For 1010238P, 1010324, 1013833, 10705, 1708-607P, 3111, 7021-7700, 7021-8735, 7021-8736, 7021-9335, 7021-9499, A051, A134, FB-RFB833, J238-1393, R7-RFB134, Ins. Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.