Shop U.S. MOTORS

Draft Inducer, 1/50 hp

  • Mfr # N781
  • Zoro # G0917111

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
HP
1/50
For Use With
70-24157-03, 7021-1155970-1010187-81
Current
0.6 A
Overall Width
8 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N781
Zoro #
G0917111
UPC #
786382111212
Country of Origin
Mexico
Item
Draft Booster Motor
Voltage
115V AC
HP
1/50
For Use With
70-24157-03, 7021-1155970-1010187-81
Current
0.6 A
Frequency
60 Hz
Blower Type
Induced Draft Blower
Replacement For Manufacturer Model Number
70-24157-03, 7021-1155970-1010187-81
Motor Type
Permanent Split Capacitor
Phase
Single
Maximum Motor Horsepower
1/50 hp
Includes Motor
Yes
Airflow @ 0.000 in SP
85 cfm
Motor Insulation Class
B
Nameplate Voltage
115V AC
OEM Replacement
Yes
Maximum Motor Speed
3,000 RPM
Nameplate RPM
3,000
Full Load Amps
0.6 A
Ins. Class
B
Replacement For
70-24157-03, 7021-1155970-1010187-81
RPM Range
1,801-3,000
Product Type
Draft Booster Motor
Compatible Brand
Rheem
Full Load Current @ 60 Hz
0.6 A
Capacitor Required
Capacitor Included
Insulation Class
B
Motor Design
Permanent Split Capacitor
Compatible Manufacturer Part Number
70-24157-03, 7021-1155970-1010187-81
Nameplate RPM @ 60 Hz
3,000 RPM
Nameplate Horsepower @ 60 Hz
1/50 hp
Nameplate Voltage @ 60 Hz
115V AC

Dimensions

Overall Width
8 3/4 in
Housing Height
9 in
Overall Height
9 in
Housing Width
8.7 in
Overall Depth
6 5/8 in
Housing Depth
6.7 in
Overall Length
6 11/16 in
Frame Size
Non-Standard
Wire Rope Length
6 11/16 in
Length
6 11/16 in

Description

Draft Booster Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/50 hp HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 0.6 A, Non-Standard Frame, Replacement For 70-24157-03, 7021-1155970-1010187-81, Ins. Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.