Shop WEATHER GUARD
See all product information
Create Account
Practice Holder
- Mfr # 8877-3
- Zoro # G0918788
product price:Â
$
53.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Color
White
Overall Width
16 in
Overall Height
7 in
Overall Length
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8877-3
- Zoro #
- G0918788
- UPC #
- -
- Country of Origin
- United States
- Item
- Practice Holder
- Material
- Steel
- Color
- White
- Features
- Armor Tuf Powder Coat Finish
- Product Type
- Bin
- Compatible Product Type
- Van Shelving
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Overall Width
- 16 in
- Overall Height
- 7 in
- Overall Length
- 5 3/4 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
- Fits Chest Size
- Armor Tuf Powder Coat Finish
Description
Practice Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.