Command Console
- Mfr # 9010-3-01
- Zoro # G0918970
product price:Â
$
296.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Includes
(2) 21-0029 1/4-20 Blind Fasteners, (2) 21-0417 3/8 in Spacers, (2) Adhesive Backed Rubber Bumpers, (6) 21-1092 1/4-20 x 1 1/4 in Hex Washer Head Bolts, 21-0220 1/4 in Washers, 21-0711 Blind Fastener Installation Tool, 21-0716 1/4-20 x 2-1/4 in Black Bolt
Material
Steel
Overall Height
20 in
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9010-3-01
- Zoro #
- G0918970
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Includes
- (2) 21-0029 1/4-20 Blind Fasteners, (2) 21-0417 3/8 in Spacers, (2) Adhesive Backed Rubber Bumpers, (6) 21-1092 1/4-20 x 1 1/4 in Hex Washer Head Bolts, 21-0220 1/4 in Washers, 21-0711 Blind Fastener Installation Tool, 21-0716 1/4-20 x 2-1/4 in Black Bolt
- Material
- Steel
- Item
- Command Console
- Product Type
- Cabinet
- Features
- Between-Seat Van Storage Cabinet, Armor Tuf Powder Coat Finish, D-Handle Lock on Cargo Van Organizer, Handy Clip Board Lid on Van Center Console Unit, Power Pass(R) Electrical Pass-Thru Grommet
- Compatible Product Type
- Van Shelving
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Overall Height
- 20 in
- Overall Width
- 7 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
- Fits Chest Size
- Between-Seat Van Storage Cabinet, Armor Tuf Powder Coat Finish, D-Handle Lock on Cargo Van Organizer, Handy Clip Board Lid on Van Center Console Unit, Power Pass(R) Electrical Pass-Thru Grommet
Description
Command Console
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.