Shop WIHA
See all product information
Create Account
Security Hex Inch Bit Selector
- Mfr # 79266
- Zoro # G0923660
product price:Â
$
29.19
/ea
Sold in multiples of 3 for
$87.57
Key Features
Includes
Security Hex Inch Bit Selector Set 5/64-1/4", Magnetic 1/4" Bit Holder in Plastic Storage Box
Overall Length
9.8
Features
Industrial Quality through hardened bits
Bit Length
9.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79266
- Zoro #
- G0923660
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Security Hex Bit Set
- Includes
- Security Hex Inch Bit Selector Set 5/64-1/4", Magnetic 1/4" Bit Holder in Plastic Storage Box
- Features
- Industrial Quality through hardened bits
Dimensions
- Overall Length
- 9.8
- Bit Length
- 9.8
Description
Security Hex Bit Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.