Shop SAFCO
See all product information
Create Account
Machine Stand, Gray
- Mfr # 1857GR
- Zoro # G0927295
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Plastic, Steel
Assembly
Required
Overall Height (In.)
26 1/2 in
Load Capacity (Lb.)
100 lb Top Shelf; 50 lb Lower Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1857GR
- Zoro #
- G0927295
- UPC #
- 073555185737
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 26 1/2 in
- Overall Width (In.)
- 26 1/4 in
- Overall Depth (In.)
- 21 in
Details
- Color
- Gray
- Material
- Plastic, Steel
- Item
- Machine Stand
- Assembly
- Required
- Load Capacity (Lb.)
- 100 lb Top Shelf; 50 lb Lower Shelves
- Shell Material
- Plastic, Steel
- Wire Color
- Gray
Description
Machine Stand, Cured Color Gray, Material Plastic, Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.