Shop GEARWRENCH
See all product information
Create Account
1/2" Drive Hex Bit Metric Socket 14mm
- Mfr # 80662
- Zoro # G0927658
product price:Â
$
11.29
/ea
Key Features
Drive Size
1/2 in
Overall Length
2 31/64 in
Finish
Full Polished Chrome
Tip Size
14 mm
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80662
- Zoro #
- G0927658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 2 31/64 in
- Tip Size
- 14 mm
- Socket Size
- 14 mm
- Socket Depth
- Standard
- Wire Rope Length
- 2 31/64 in
- Length
- 2 31/64 in
Details
- Item
- Skt,Hex Bit 1/2Dr 14mm
- Finish
- Full Polished Chrome
- SAE or Metric
- Metric
- Type
- Bit Socket
- Drive Type
- Hex
- Material
- Alloy Steel, S2 Steel
- Series
- Chrome Hex Bit Sockets
- Tip Style
- Hex
- Includes Insulation
- Not Insulated
- Measurement Type
- Metric
- Number of Points
- 6
- Replaceable Insert Capable
- Fixed Insert
- Shell Material
- Alloy Steel, S2 Steel
Description
Socket Bit, Metric, Tip Size 14 mm, Tip Style Hex, Overall Length 2 31/64 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel, S2 Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.