Shop SAFCO
See all product information
Create Account
Desk Tray, Black, Steel, 12 in W, 9 1/2 in L, 13 1/4 in H, 6 Number of Compartments
Mfr # 3128BL
Zoro # G0929300
product price:Â
$
63.19
/ea
Key Features
Number of Compartments
6
Color
Black
Length
9 1/2 in
Width
12 in
Height
13 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3128BL
- Zoro #
- G0929300
- UPC #
- 073555312829
- Country of Origin
- China
- Item
- Desk Tray
- Number of Compartments
- 6
- Color
- Black
- Material
- Steel
- Green Certification or Other Recognition
- GREENGUARD(R) Certified
- Product Type
- Desk Tray
- File Orientation
- Horizontal
- Stackable
- Not Stackable
Description
Desk Tray, Number of Compartments 6, Black, Steel, Length 9 1/2 in, Width 12 in, Height 13 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.