Shop AMERI-VENT
See all product information
Create Account
Ameri-Cap 7In, Locking, Louvered
- Mfr # 7RCW
- Zoro # G0936979
product price:Â
$
58.59
/ea
Sold in multiples of 2 for
$117.18
Key Features
Cap Height (In.)
6-3/8"
Cap Width (In.)
12-7/8"
Material
Aluminum
Finish
Uncoated
Inlet Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7RCW
- Zoro #
- G0936979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cap Height (In.)
- 6-3/8"
- Cap Width (In.)
- 12-7/8"
- Inlet Diameter
- 7 in
- Overall Length
- 12 7/8 in
- Fits Duct Size (In.)
- 7"
- Overall Width
- 12 7/8 in
- Overall Height
- 9 1/4 in
- Overall Depth
- 12 7/8 in
- For Nominal Duct Diameter
- 7 in
- Inside Diameter
- 7 in
- Material Thickness
- 23 ga
- Wire Rope Length
- 12 7/8 in
- Length
- 12 7/8 in
Description
Rain Cap, For Nominal Duct Diameter 7 in, Gas Appliance Category Category I, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 7 in, Material Aluminum, Length 12 7/8 in, Product Type Gas Vent, Inside Diameter 7 in, Material Thickness 23 ga, Weight 1.7 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Seal Material Not Applicable, Standards UL Listed, Finish Uncoated, Color Silver, Overall Height 9 1/4 in, Shape Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.