Pressure Switch, Fixed, SPST
- Mfr # SMR375
- Zoro # G0937520
product price:Â
$
24.15
/ea
Key Features
Element Type
Domed
Switch Action
Open on Rise
Standards
CE Listed, UL Listed
Application
High Limit
Reset Type
Manual Reset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMR375
- Zoro #
- G0937520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pressure Connection Size
- 1/4 in
Details
- Item
- Pressure Switch
- Element Type
- Domed
- Switch Action
- Open on Rise
- Standards
- CE Listed, UL Listed
- Application
- High Limit
- Reset Type
- Manual Reset
- Maximum Temperature Setting
- 149 Degrees F
- Pressure Connection Type
- Flare
- Electrical Connection Type
- Hardwired
- Rated Voltage
- 12V DC, 36V DC, 6V DC
- Minimum Operating Temperature
- -31 Degrees F
- Pressure Range - Minimum
- 375 psi
- Product Type
- Pressure Switch
- Element Material
- Stainless Steel
- Pressure Connection Gender
- Female
- Control Type
- High Limit
- Pressure Range Adjustability
- Fixed
- Minimum Temperature Setting
- -31 Degrees F
- Contact Form
- SPST
- Pressure Range - Maximum
- 375 psi
- Maximum Operating Temperature
- 149 Degrees F
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 375 psi, Pressure Range - Minimum 375 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 12V DC, 36V DC, 6V DC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Domed, Reset Type Manual Reset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.