Control Key, C Keyways
- Mfr # 35-056 C
- Zoro # G0939701
product price:Â
$
6.29
/ea
Key Features
For Use With
C Keyways
Key Type
Interchangeable Core Keyed Cam Lock Master Key
Number of Keys
1
Compatible With Lock Part Number
5JKU7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-056 C
- Zoro #
- G0939701
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Cam Lock Master Key
- For Use With
- C Keyways
- Key Type
- Interchangeable Core Keyed Cam Lock Master Key
- Number of Keys
- 1
- Compatible With Lock Part Number
- 5JKU7
Description
Key Type Interchangeable Core Keyed Cam Lock Master Key, Number of Keys 1, Lock Brand SCHLAGE, Compatible With Grainger Lock Part Number 28XP17, Item Interchangeable Core Keyed Cam Lock Master Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.