Shop MI-T-M

Propane Radiant Outdoor Patio Heater

  • Mfr # MH-0042-PM11

  • Zoro # G0942938


product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Propane
Length
32.3"
BtuH Output
22,500 to 40,000
Width
32.3"
Height
88"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MH-0042-PM11
Zoro #
G0942938
UPC #
-
Country of Origin
China

Dimensions

Length
32.3"
Width
32.3"
Height
88"

Details

Item
Propane Radiant Outdoor Patio Heater
Gas Type
Propane
BtuH Output
22,500 to 40,000
Ignition Type
Piezo Spark Push-Button
Fuel Type
Propane

Description

Propane Radiant Outdoor Patio Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.