Handle Assembly
- Mfr # G61830
- Zoro # G0946425
product price:Â
$
51.79
/ea
Key Features
Fits Brand
Zurn
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
Hot/Cold Index Caps, Metering Index Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G61830
- Zoro #
- G0946425
- UPC #
- 670240460874
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 2 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 1 5/8 in
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number Z86500-XL, Faucet Handle Type Metering, Finish Chrome, Overall Width 1 5/8 in, Use With Water Temp. Hot/Cold, Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.