Shop SIMPSON ELECTRIC

Digital Panel Meter, AC Current

  • Mfr # H335-1-46-020
  • Zoro # G0952454

product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.3% of Reading +/-2 Count
Display Span
1999
Display
Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H335-1-46-020
Zoro #
G0952454
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.25 in
Manufacturers Warranty Length
2 yr
Overall Width
3.92 in
Digit Height - Maximum
0.56 in
Cutout Height
1 49/64 in
Overall Depth
3.76 in
Overall Height
2 in
Cutout Width
3 5/8 in
Cutout DIN Size
1/8

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.3% of Reading +/-2 Count
Display Span
1999
Display
Red LED
Relays
Two SPDT rated 5 Amps @ 250V AC
Display Digits
3-1/2
Interface
RS-485
Connector Type
Screw Terminal
Footnotes
4, 7
Excitation
No
Use With
External 5A AC Current Transformer
Style
Hawk 3
Includes
Instructions
Mounting
Clip
Fits
1/8 DIN
Power Required
120V AC
Standards
UL
Series
Hawk 3
Display Features
High Contrast
NEMA Enclosure Rating
4X
Relay Contact Form
(2) SPDT
Digital Display Screen Color
Red
Product Type
Digital Panel Meter
Relay AC Contact Rating
5 A @ 120V AC
Terminal Connection Type
Screw Clamp
Display Span - Maximum
1,999
Parameters Measured
AC Voltage
Number of Display Digits
3.5
AC Voltage Input - Maximum
120 V AC
Digital Display Screen Type
LED

Description

Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.3 Percent of Reading +/-2 Count, Display Span 1999, Display Digits 3-1/2, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, RS-485 Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.