Indicator Holder
- Mfr # 657-2
- Zoro # G0952747
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Screw Type
Knob
Construction
Cast Iron
Includes
Dovetail Clamping
Step Type
Flat
Holding Power
100 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 657-2
- Zoro #
- G0952747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Working Length of Upper Arm
- 6 in
- Base Height
- 1 15/16 in
- Base Size
- 1 7/8 in L x 1.625 in W x 1 15/16 in H
- Base Width
- 1 5/8 in
- Base Length
- 1 7/8 in
- Base Thread Size
- 1/4"-20
- Working Length of Snug/Third Arm
- 1 in
- Working Length of Post/Lower Arm
- 12 in
- Compatible Indicator Mount Size
- 3/8 in
Details
- Item
- Magnetic-Base Indicator Holder
- Screw Type
- Knob
- Construction
- Cast Iron
- Includes
- Dovetail Clamping
- Step Type
- Flat
- Holding Power
- 100 lbf
- Magnet Type
- On/Off Knob
- Fine Adjustment Position
- Fine Adjust Base (FAB)
- Includes Snug
- No
- Compatible Indicator Mounts
- 3/8 in
- Arm Type
- Articulating
- Base Type
- Magnetic
- Maximum Reach
- 12 in
- Accessory Type
- Magnetic-Base Indicator Holder
Description
The Starrett 657-2 Indicator Holder is the professional tool you need to hold your indicator. Made of cast iron, this indicator holder has an articulating arm. It also has a magnetic base with a fine adjustment position. The 1 7/8 in L x 1 5/8 in W x 1 15/16 in H base is compatible with 3/8 in and dovetail mounts. The 100 lbf holding power ensures that it can keep your indicator steady as you work on precision jobs. This Starrett Magnetic Base Indicator Holder is the perfect tool for keeping your indicator securely attached to your workbench or project table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.