Indicator Dial

  • Mfr # 25-631J WCSC
  • Zoro # G0954759
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 1 in
Accuracy
+/-0.0005 in
Includes
Stem Cap For Lift Lever Installation
Reading
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25-631J WCSC
Zoro #
G0954759
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.25 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in

Details

Graduations
0.0005 in
Range
0 in to 1 in
Accuracy
+/-0.0005 in
Includes
Stem Cap For Lift Lever Installation
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-50
Long Form Calibration Certificate
No
Back Type
Lug-On-Center
Standards
AGD
Dial Color
White
Range per Revolution
0.05 in
Bezel Lock
Yes
Item
Indicator Dial
Shock Resistant
Yes
Included Certification
None
Maximum Measurement - Inch
1 in
Contact Point Shape
Radius
Includes Case
No
Non-Magnetic
No
Minimum Measurement - Inch
0 in
AGD Number
AGD 2
Number of Indicators
1
Operation Type
Plunger
Product Type
Indicator Dial

Description

Indicator Dial, Range 0 in to 1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-50, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & reviews