Shop FLEX NORTH AMERICA

Polishing Pad, 2" Size, Foam, Green

  • Mfr # 555130
  • Zoro # G0959417

product price: 
$
7.29
/ea

Key Features

Type
Swirl Eliminator
Pile Thickness (In.)
1/2 in
For Use With
Mfr. No. PE 8-4 80
Material
Foam
Size
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
555130
Zoro #
G0959417
UPC #
877505017150
Country of Origin
United States

Dimensions

Pile Thickness (In.)
1/2 in
Size
2 in
Thickness
1/2 in
Outside Diameter
2 in
Fits Chest Size
Beveled Cut and Finish

Details

Type
Swirl Eliminator
For Use With
Mfr. No. PE 8-4 80
Item
Polishing Pad
Material
Foam
Application
Compounding
Characteristics
Color Green, Giving Excellent Cut and Finish
Color
Green
Compatible with Manufacturer Model Number
PE 8-4 80
Compatible Manufacturer Part Number
PE 8-4 80
Compatible Manufacturer Model Number
PE 8-4 80
Features
Beveled Cut and Finish
Compatible Surface Material
Aluminum, Fiberglass, Metal
Maximum Speed
10,800 RPM
Attachment
Hook-and-Loop
Texture
Smooth
Product Type
Pad
Compatible Tool Type
Polishers
Backing Pad Type
Hook-and-Loop
For Use With Mfr. Model Number
PE 8-4 80
Compatible with Manufacturer Model No.
PE 8-4 80
Compatible with Mfr. Model No.
PE 8-4 80
For Use with Mfr Model Number
PE 8-4 80
Compatible Pump Manufacturer Part Number
PE 8-4 80
Compatible Mfr. Model Number
PE 8-4 80
For Manufacturer Part Number
PE 8-4 80
Compatible with Mfr. Model Number
PE 8-4 80
Shell Material
Foam
Wire Color
Green

Description

Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Green, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number PE 8-4 80, Application Compounding, Features Beveled Cut and Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.