Shop STARRETT
See all product information
Create Account
Micrometer Inside
- Mfr # 78XTZ-5
- Zoro # G0960675
product price:Â
$
2,500.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00025"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78XTZ-5
- Zoro #
- G0960675
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Bore Gage Micrometer
- Resolution
- 0.00025"
- Range
- 4 to 5"
- Operation
- Mechanical
- Features
- Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
- Includes
- Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
- Thimble
- Ratchet
Description
Micrometer Inside