Micrometer Inside
- Mfr # 124MCZ
- Zoro # G0962599
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures
Includes
(4) Measuring Rods, (1) Padded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124MCZ
- Zoro #
- G0962599
- UPC #
- -
- Country of Origin
- United States
- Item
- Solid -Rod Inside Micrometer Set
- Resolution
- 0.01mm
- Range
- 200 to 800mm
- Features
- Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures
- Includes
- (4) Measuring Rods, (1) Padded Case
Description
Micrometer Inside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.