Micrometer Outside

  • Mfr # 436.1MXRL-50
  • Zoro # G0964586
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
436.1MXRL-50
Zoro #
G0964586
UPC #
-
Country of Origin
China
Item
Outside Micrometer
Resolution
0.01mm
Range
25 to 50mm
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated

Description

Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No

Ratings & reviews