Shop STARRETT
See all product information
Create Account
Micrometer Outside
- Mfr # T436.1XRL-5
- Zoro # G0965137
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001"
Features
Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T436.1XRL-5
- Zoro #
- G0965137
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Outside Micrometer
- Resolution
- 0.0001"
- Range
- 4 to 5"
- Features
- Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
- Spindle
- Flat
- Anvil
- Flat
- Thimble
- Ratchet
- Lock Nut Type
- Knurled Ring Type
- Long Form Calibration Certificate
- No
- IP Rating
- Not Rated
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.