Shop KMC CONTROLS
See all product information
Create Account
VAV Control Kit, Diff Press Flow Sensor
- Mfr # KIT-1005
- Zoro # G0966691
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
For Use With
Pneumatic VAV Box
Features
Airflow Sensor of Each Size For 4 to 12 in Inlet Sizes of Standard VAV Terminals
Application
Differential Pressure Sensor Kit
Includes
(2) Sensing Points, (3) Sensing Points, (4) Sensing Points, Sensing Point, 3 5/32 in Sensor, 5 13/32 in Sensor, 7 21/32 in Sensor, 9 29/32 in Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-1005
- Zoro #
- G0966691
- UPC #
- -
- Country of Origin
- United States
Details
- Type
- Pneumatic
- For Use With
- Pneumatic VAV Box
- Item
- VAV Control Kit
- Features
- Airflow Sensor of Each Size For 4 to 12 in Inlet Sizes of Standard VAV Terminals
- Application
- Differential Pressure Sensor Kit
- Includes
- (2) Sensing Points, (3) Sensing Points, (4) Sensing Points, Sensing Point, 3 5/32 in Sensor, 5 13/32 in Sensor, 7 21/32 in Sensor, 9 29/32 in Sensor
- Compatible System
- Differential Air Pressure Flow Sensors
- Product Type
- Temperature Control Kit
Description
VAV Control Kit, Compatible System Differential Air Pressure Flow Sensors, For Use With Pneumatic VAV Box, Includes (2) Sensing Points, (3) Sensing Points, (4) Sensing Points, Sensing Point, 3 5/32 in Sensor, 5 13/32 in Sensor, 7 21/32 in Sensor, 9 29/32 in Sensor, Product Type Temperature Control Kit