Micrometer Head
- Mfr # 148-862
- Zoro # G0970816
product price:Â
$
88.89
/ea
Key Features
Features
Common Type in Small Size with Zero-Adjustable Thimble
Overall Width
2
Color
Silver
Weight
0.5
Overall Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148-862
- Zoro #
- G0970816
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2
- Overall Height
- 0.5
- Overall Length
- 3.5
Details
- Item
- MICROMETER HEAD, .5" - 0 (REVERSE READING)
- Features
- Common Type in Small Size with Zero-Adjustable Thimble
- Color
- Silver
- Weight
- 0.5
- Standards
- .5"- 0
Description
Micrometer Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.