Dial Indicator

  • Mfr # 1911AB-10
  • Zoro # G0971358
product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 2.5 mm
Accuracy
0.01 mm, 0.012 mm
Reading
Balanced
Bearing Type
Jeweled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1911AB-10
Zoro #
G0971358
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.46
Dimension Type
Metric
Stem Diameter
8 mm
Contact Point Diameter
3 mm

Details

Graduations
0.01 mm
Range
0 to 2.5 mm
Accuracy
0.01 mm, 0.012 mm
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-50-0
Item
Dial Indicator
Long Form Calibration Certificate
No
Standards
ISO; JIS
Dial Color
White
Back Type
Flat
Bezel Lock
No
Range per Revolution
1 mm
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Non-Magnetic
Yes
Shock Resistant
No
Max. Measuring Force
1.8 N
Operation Type
Plunger
Number of Indicators
1
AGD Number
AGD 1
Contact Point Shape
Curved
Case Type
Case
Maximum Measurement - mm
2.5 mm
Includes Case
No
Product Type
Dial Indicator
Millimeters Measured - Maximum
2.5 mm
Millimeters Measured - Minimum
0 mm
Maximum Measuring Force
1.8 N

Description

Dial Indicator, Range 0 to 2.5 mm, Graduations 0.01 mm, Accuracy 0.01 mm, 0.012 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-50-0, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 2.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock No, Case Type Case

Ratings & reviews