40In.Dm Scale Unit/Multi-Functionver
- Mfr # 572-577
- Zoro # G0972478
product price:Â
$
1,889.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
5.5
Height (In.)
2.5
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Length (In.)
49
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 572-577
- Zoro #
- G0972478
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width (In.)
- 5.5
- Height (In.)
- 2.5
- Length (In.)
- 49
Details
- Item
- 40"DM SCALE UNIT/MULTI-FUNCTION(VER
- Special Features
- Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Color
- Black/Yellow
- Product Type
- 40In.Dm Scale Unit/Multi-Functionver
Description
40In.Dm Scale Unit/Multi-Functionver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.