Shop MITUTOYO
See all product information
Create Account
Dial Test Indicator
- Mfr # 513-443-10T
- Zoro # G0972627
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Features
The glare-free flat crystal face has a scratch-resistant coating
Standards
0-.016"
Dial Color
Silver
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513-443-10T
- Zoro #
- G0972627
- UPC #
- -
- Country of Origin
- Japan
- Features
- The glare-free flat crystal face has a scratch-resistant coating
- Item
- DIAL TI, FULL SET, TILTED, .016 IN, .0001 IN GRAD, WHITE DIAL
- Standards
- 0-.016"
- Dial Color
- Silver
- Operation Type
- Lever-Style
- Product Type
- Dial Test Indicator
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.