Shop MITUTOYO
See all product information
Create Account
Dial Test Indicator
- Mfr # 513-446-10A
- Zoro # G0972645
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Features
The glare-free flat crystal face has a scratch-resistant coating
Standards
0-.06"
Dial Color
Silver
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-446-10A
- Zoro #
- G0972645
- UPC #
- -
- Country of Origin
- Japan
Details
- Features
- The glare-free flat crystal face has a scratch-resistant coating
- Item
- DIAL TI, MID SET, TILTED, .06 IN, .0005 IN GRAD, LONG TIP, WHITE DIAL
- Standards
- 0-.06"
- Dial Color
- Silver
- Operation Type
- Lever-Style
- Product Type
- Dial Test Indicator
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.