Shop MITUTOYO
See all product information
Create Account
Dial Test Indicator
- Mfr # 513-455-10E
- Zoro # G0972651
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Features
The glare-free flat crystal face has a scratch-resistant coating
Standards
0-0.2mm
Dial Color
Silver
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-455-10E
- Zoro #
- G0972651
- UPC #
- -
- Country of Origin
- Japan
Details
- Features
- The glare-free flat crystal face has a scratch-resistant coating
- Item
- DIAL TI, BASIC SET, VERTICAL, 0.2 MM, 0.002 MM GRAD, YELLOW DIAL
- Standards
- 0-0.2mm
- Dial Color
- Silver
- Operation Type
- Lever-Style
- Product Type
- Dial Test Indicator
Description
Item Dial Test Indicator, Operation Type Lever-Style