Shop VESTIL
See all product information
Create Account
Structural Guard Rail
- Mfr # GR-STC8-DI-10-YL
- Zoro # G0983510
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Depth
120 in.
Material
Steel
Finish
Powder Coat
Length
120
Weight
115
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-STC8-DI-10-YL
- Zoro #
- G0983510
- UPC #
- 691215037648
- Country of Origin
- United States
- Item
- Structural Guard Rail
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 115
- For Use With
- GR-STC8-DI-10-YL, GR-STC8-DI-12-YL, GR-STC8-DI-4-YL, GR-STC8-DI-6-YL, GR-STC8-DI-8-YL
- Color
- Yellow
- Includes
- (1) Channel Guard Rail with Bracket
- Guard Rail Item
- Structural Channel Guard Rail Systems
- Features
- Powder-coat safety yellow fin.ish provides a visible and tough fin.ish. C-channel guard rail construction provides maximum strength and protection. Railin.g construction can be removed in. a matter of seconds. Pre-drilled mountin.g holes in. base plate allow for quick and easy in.stallation
Dimensions
- Depth
- 120 in.
- Length
- 120
- Height
- 8
- Width
- 2.3125
- Overall Length
- 120 in.
- Overall Height
- 8 in.
- Overall Width
- 2-5/16 in.
- Length (Ft.)
- 10 ft.
Description
Structural Guard Rail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.