Modular Connection Set
- Mfr # GPA-97-026-23
- Zoro # G0983604
product price:Â
$
21.99
/ea
Key Features
NPT (In.)
1/4 in
Type
Modular
Includes
08 Series
Series
GPA
Overall Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-97-026-23
- Zoro #
- G0983604
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5/16 in
- Overall Width
- 1 9/16 in
- Air Inlet Size
- 1/4 in
- Overall Height
- 1 7/16 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Item
- End Block Connecting Set
- NPT (In.)
- 1/4 in
- Type
- Modular
- Includes
- 08 Series
- Series
- GPA
- Compatible with Series
- 08
- Air Inlet Type
- NPT
- Compatible Series
- 08
Description
End Block Connecting Set, Series GPA, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Series 08, Includes 08 Series, Overall Height 1 7/16 in, Overall Length 5/16 in, Overall Width 1 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.