Shop VESTIL
See all product information
Create Account
Low Profile Rack Guard
- Mfr # NPG4-12
- Zoro # G0985227
product price:Â
$
30.15
/ea
Key Features
Depth
3
Material
Steel
Finish
Powder Coat
Length
3
Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPG4-12
- Zoro #
- G0985227
- UPC #
- 691215028868
- Country of Origin
- United States
- Item
- Pallet Rack Guard
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 5
- Color
- Yellow
- Features
- Powder Coated
- Shape
- V
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Product Type
- Corner Guard
- Use Location
- Indoor, Outdoor
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Depth
- 3
- Length
- 3
- Height
- 11.875
- Width
- 8 in
- Overall Length
- 3 in
- Overall Height
- 11.875
- Overall Width
- 8
- Overall Thickness
- 0.2 in
- Inside Width
- 4 1/4 in
- Wire Rope Length
- 3 in
- Fits Chest Size
- Powder Coated
Description
Overall Length 3 in, Yellow, Inside Width 4 1/4 in, Features Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.