Shop VESTIL
See all product information
Create Account
Structural Rack Guard
- Mfr # G8-18
- Zoro # G0985419
product price:Â
$
72.99
/ea
Key Features
Depth
6 in.
Material
Steel
Finish
Powder Coat
Length
6
Weight
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G8-18
- Zoro #
- G0985419
- UPC #
- 691215021203
- Country of Origin
- China
Dimensions
- Depth
- 6 in.
- Length
- 6
- Height
- 18.25
- Width
- 10.0625
- Overall Length
- 6 in.
- Overall Height
- 18-1/4 in.
- Overall Width
- 10-1/16 in.
- Wall Thickness
- 7/32 in
- Mounting Plate Dimensions
- 6" x 10-1/16"
- Mounting Hole Dia.
- 7/8 in.
- Length (Ft.)
- 1/2 ft.
Details
- Item
- Structural Rack Guard - C Channel
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 20
- Color
- Yellow
- Includes
- (1) Structural Rack Guard
- Features
- Heavy-duty steel "C" channel construction provides rugged long lastin.g use. Powder coat yellow provides an attractive safety fin.ish. Four pre-drilled mountin.g holes in. base plate allow quick lag down in.stallation. Economical design provides safety at an affordable cost
- Guard Rail Item
- Structural Rack Guards
Description
Structural Rack Guard
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.