Low Profile Rack Guard
- Mfr # NPG4-24
- Zoro # G0985717
product price:Â
$
34.59
/ea
Key Features
Depth
3 in.
Material
Steel
Finish
Powder Coat
Length
3
Weight
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPG4-24
- Zoro #
- G0985717
- UPC #
- 691215028882
- Country of Origin
- United States
Dimensions
- Depth
- 3 in.
- Length
- 3
- Height
- 23.875
- Width
- 8
- Overall Length
- 3 in.
- Overall Height
- 23-7/8 in.
- Overall Width
- 8 in.
- Wall Thickness
- 3/16 in.
- Mounting Hole Dia.
- 5/8 in. x 1 in.
- Mounting Plate Dimensions
- 3" x 8"
- Length (Ft.)
- 1/4 ft.
Details
- Item
- Low Profile Rack Guard 24"H - 4"Channel
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 8
- Color
- Yellow
- Includes
- (1) Low Profile Rack Guard
- Features
- Unique design protects rackin.g from run in. damage. Powder coat safety yellow fin.ish offers an attractive long lastin.g look. Heavy-duty welded steel construction provides long lastin.g protection. Base plate in.cludes two pre-drilled mountin.g holes for quick and easy in.stallation
- Guard Rail Item
- Low Profile Rack Guards
Description
Low Profile Rack Guard
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.