Shop BALDWIN
See all product information
Create Account
Estate Antique Brass Flush Ring Pull
- Mfr # 0394.050
- Zoro # G0991489
product price:Â
$
50.40
/ea
Key Features
Finish
Antique Brass
Mounting Type
Flush
Product Type
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0394.050
- Zoro #
- G0991489
- UPC #
- 723079016399
- Country of Origin
- China
Details
- Item
- Estate Antique Brass Pulls
- Finish
- Antique Brass
- Mounting Type
- Flush
- Product Type
- Pull
Description
Estate Antique Brass Pulls