Shop DAYTON
See all product information
Create Account
Replacement Propeller
- Mfr # GGS_47331
- Zoro # G0992253
product price:Â
$
22.15
/ea
Key Features
Propeller Dia. (In.)
7 in
Bore Dia. (In.)
5/16 in
Number of Blades
5
RPM
1550 RPM
HP
3/64 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGS_47331
- Zoro #
- G0992253
- UPC #
- 190735958674
- Country of Origin
- China
Dimensions
- Propeller Dia. (In.)
- 7 in
- Bore Dia. (In.)
- 5/16 in
- Bore Dia. (mm)
- 8 mm
Details
- Number of Blades
- 5
- RPM
- 1550 RPM
- HP
- 3/64 hp
- Hub Location
- Rear
- Drive Type
- Direct
- Blade Material
- AL
- Item
- Replacement Propeller
- Rotation
- CW
- For Use With
- 1HKL2C
Description
Replacement Propeller, Propeller Dia. (In.) 7 in, Bore Dia. (In.) 5/16 in, Bore Dia. (mm) 8 mm, Rotation CW, Hub Location Rear, Number of Blades 5, HP 3/64 hp, RPM 1550 RPM, Drive Type Direct, Blade Material AL, For Use With 1HKL2C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.