Shop DE-STA-CO
See all product information
Create Account
Swing/Toggle Clamp, Pneumatic Swing
- Mfr # 8JG-219-1
- Zoro # G1001253
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Operating Temp.
-14 Degrees to 195 Degrees F
For Use With
No. 3CXL5 Swing Clamp
Body Material
Aluminum
Max. Operating Temperature
195 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8JG-219-1
- Zoro #
- G1001253
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Swing and Toggle Clamp
- Material
- Aluminum
- Operating Temp.
- -14 Degrees to 195 Degrees F
- For Use With
- No. 3CXL5 Swing Clamp
- Body Material
- Aluminum
- Max. Operating Temperature
- 195 Degrees F
- Min. Operating Temperature
- -14 Degrees F
- Compatible Manufacturer Model Number
- 89B50-025-2, 89E50-025-2, 89R50-025-2
- Mounting Hole Center-to-Center Distance
- 3.15 in
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Arm Length
- 80.00mm
- Tapered End Height
- 0.57 in
- Overall Width
- 1 3/16 in
- Overall Length
- 3 5/32 in
- Overall Height
- 1 3/16 in
- Wire Rope Length
- 3 5/32 in
- Length
- 3 5/32 in
Description
Pneumatic Swing Clamp Arm, Material Aluminum, Operating Temp -14 to +195 F, For Use With ARM FOR 3CXL5 Swing Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.