Shop TARIFOLD
See all product information
Create Account
DocumentDisplayPockets, Multicolor, PK10
- Mfr # PA090
- Zoro # G100404156
product price:Â
$
48.95
/pk of 10, $4.90/ea
Key Features
Color
Black, Blue, Green, Red, Yellow
Material
PVC
Sheet Size
8 1/2 in x 11 in
Number of Pockets
10
Width
235 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA090
- Zoro #
- G100404156
- UPC #
- -
- Country of Origin
- France
- Item
- Document Display Pockets
- Color
- Black, Blue, Green, Red, Yellow
- Material
- PVC
- Number of Pockets
- 10
- Sheet Capacity
- 2
- Includes
- One-Piece Steel Wire Assorted Colored Pocket Frames (10)
- Product Type
- Document Display Pocket
- Document Loading
- Top
- Pocket Frame Color
- Black, Blue, Green, Red, Yellow
- Compatible Series
- Desktop Reference System #DA291, Wall Unit System #WA291
- Compatible Manufacturer Part Number
- Letter Size Antimicrobrial Assorted Document Display Pockets #PA090
- Pocket Frame Material
- Steel Wire
- Pocket Material
- PVC
- Shell Material
- PVC
Description
Antimicrobial Display Pockets,Package Quantity10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.