Shop VIVIDIA
See all product information
Create Account
Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB
- Mfr # HM 407
- Zoro # G100405108
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Magnification
270x
Camera Resolution
4 MP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM 407
- Zoro #
- G100405108
- UPC #
- 759119543853
- Country of Origin
- China
- Magnification
- 270x
- Camera Resolution
- 4 MP
Description
Vividia Andonstar HM-407 Multi-Functional HDMI/LCD/USB Digital Microscope combines high definition image, long object distance, 5 output modes and easy operation together with multi configurations. It supports 4.0MP high sensitive image sensor, 1080P full HD output, up to 270X magnification with 7" TFT-LCD monitor. Perfect to use at the following fields: PCB, mobile/phone maintenance, QC inspection, soldering, repair, educational research, industrial inspection, jewelry & stamp collection, laboratory etc.