InsertBit, L:2", PKG2, BitSize:T10

  • Mfr # IWAF32TX102
  • Zoro # G100443544
product price: 
$
2.15
/pk of 2, $1.08/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAF32TX102
Zoro #
G100443544
UPC #
885911650359
Country of Origin
China
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Application - Tools
Power
Fastening Tool Material
Steel
Fastening Tool Item
Insert Bit
Shank Shape
Hex
Tip Type
Standard
Single End/Double End
Single End
Impact Rated
Impact Rated
For Use With
Power Tool
Measurement System
Metric, Imperial
Product Type
Insert Bit
For Tool Type
Power
Series
Impact Performance Series
Head Style
Torx(R)
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Power Tool
Shell Material
Steel
Traction Material
Steel

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T10
Shank Size
1/4 in
Bit Industry Size
T10
Wire Rope Length
2 in
Length
2 in

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 2

Ratings & reviews