Plastic/Rubber/Vinyl Air Freshening Protectant Wipes New Car Scent 25 ct

  • Mfr # 78533
  • Zoro # G100540847
product price: 
$
11.69
/ea

Key Features

Material
Plastic
Color
White
Green Environmental Attribute
Yes
Thickness
1.05 mil (27 Micron)
Application
Kitchen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
78533
Zoro #
G100540847
UPC #
70612785336
Country of Origin
United States
Item
Trash Bag
Material
Plastic
Color
White
Green Environmental Attribute
Yes
Application
Kitchen
Dispenser Capacity
13 gal
Features
Odor Resistant

Dimensions

Thickness
1.05 mil (27 Micron)
Dispenser Width
24"

Description

Help restore that new car feel to your interior with Armor All Air Freshening Car Protectant Wipes. Formulated with Armor All protectant and air freshening components, this one-step wipe cleans, protects and adds shine with a New Car scent. Safe on vinyl, rubber and plastic, this car interior cleaner helps enhance the appearance of surfaces while helping to prevent fading and cracking. As a final touch, this non-greasy car cleaner adds a beautiful shine that helps your car stay looking great. Pull out one of these scented wipes to revitalize your dashboard, console, panels and vinyl, fabric or leather seats. Other car care products may call themselves protectant, but only one can call itself Armor All!


  • • One 25 count canister of Armor All New Car Scent Air Freshening Car Protectant Wipes
  • • Convenient car wipes for proven protection and shine by Armor All
  • • New Car scent freshens your car interior
  • • Safely cleans vinyl, plastic and rubber
  • • UV protectant fights against cracking, fading, discoloration and premature aging
  • • Adds shine to enhance the rich, deep look of your dashboard, console, door panels and vinyl, fabric or leather seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.