Shop MURRELEKTRONIK
See all product information
Create Account
M12-PANEL FEED THROUGH A-CODED
- Mfr # 8044-78510-4531000
- Zoro # G100691921
product price:Â
$
1,124.99
/ea
Free Shipping & Returns
Key Features
Material
TPE-V
Standards
FDA regulation 21 CFR 177.2600, CE conform
Max. Wire Size
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Color
gray
Housing Material
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8044-78510-4531000
- Zoro #
- G100691921
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Max. Wire Size
- similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Details
- Material
- TPE-V
- Standards
- FDA regulation 21 CFR 177.2600, CE conform
- Color
- gray
- Housing Material
- Stainless steel
- Voltage
- 24 V DC
Description
MVP12 Steel F&B, 8XM12, 5POLE, PRE-WIRED CABLE, 10.0m TPE-V 16x0.5+3x1.0, UL/CSA