Shop IRWIN

DriverBitSet, 26pcs, Steel, Shank:1/4"

  • Mfr # IWAF1326
  • Zoro # G100829690

product price: 
$
49.49
/ea

Key Features

Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF1326
Zoro #
G100829690
UPC #
673765172291
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Bit Length
1 in
Shank Size
1/4 in
Tool Storage Height
9 1/2 in
Tool Storage Width
8 11/16 in
Tool Storage Depth
1 11/16 in
Bit Industry Size
PH1, PH2, PH3, S1, S2, S3

Details

Item
Driver Bit Set
Bit Style
Phillips
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Black Oxide
Material
Steel
For Use With
Power Tool
Number of Pieces
26
No. of Pieces
26
Shank Shape
Hex
Application - Tools
Impact
Single End/Double End
Single End
Impact Rated
Impact Rated
Includes
Tool Case
Fastening Tool Material
Steel
Fastening Tool Item
Insert Bit Set
Number of Sockets Included
0
Driver Bits Included
Hex Bits: (1) 2" Hex Bit 1/4" (6.3 mm), (1) 2" Hex Bit 5/16" (7.9 mm), (1) 2" Hex Bit 3/8" (9.5 mm), Phillips Bits: (1) #1 1", (4) #2 1", (1) #3 1", (1) #1 2", (2) #2 2", (1) #3 2", (1) #2 3.5", Square Bits: (1) #1 1", (3) #2 1", (1) #3 1", (1) #1 2", (3) #2 2", (1) #3 2", Star Bits: (20) 1", (25) 2", (30) 3.5"
Nutsetters Included
1/4" Magnetic Nutsetter, 3/8" Magnetic Nutsetter, 5/16" Magnetic Nutsetter
Number of Driver Bits Included
21
Number of Drill Bits Included
0
Product Type
Driver Bit Set
Number of Bit Holders Included
2
For Tool Type
Impact
Number of Nutsetters Included
3
Head Style
Hex
Shell Material
Steel

Description

Driver Bit Set, No. of Pieces 26, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes Tool Case, Bit Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.