Shop TE CONNECTIVITY
See all product information
Create Account
D18F (FAA/PMA)=RELAY
- Mfr # 1616048-4
- Zoro # G100973423
product price:Â
$
32,821.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Coil Voltage
30 VDC
Current Rating
50 A
Contact Form
3PDT-NO
Actuating System
DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1616048-4
- Zoro #
- G100973423
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- General Purpose Relay
- Mounting Style
- Chassis
- Coil Voltage
- 30 VDC
- Current Rating
- 50 A
- Contact Form
- 3PDT-NO
- Actuating System
- DC
- Contactor Type
- Sealed
- Contact Current Rating
- 50 A
- Contact Arrangement
- 3PDT-NO
- Coil Termination
- 6-32 UNC-2A Stud
- Pole Configuration
- 3
- Terminal Configuration
- 10-32 UNF-2A Stud
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.