Bandwidth cable tester

  • Mfr # R157001
  • Zoro # G101109210
product price: 
$
8,296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber And Copper Low Voltage Cables
Primary Function
Copper Cable Testing Verification
Instrument Display
Touchscreen
Includes
Carrying Case
Connector Type
RJ45, SFP, USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R157001
Zoro #
G101109210
UPC #
5056310400462
Country of Origin
Poland
Item
Cable Tester
For Use With
Fiber And Copper Low Voltage Cables
Primary Function
Copper Cable Testing Verification
Instrument Display
Touchscreen
Includes
Carrying Case
Connector Type
RJ45, SFP, USB
Adapter Type
RJ45, SFP, USB
Special Features
1g and 10g Sfp Capable
Wiremapping
Yes
Continuity Testing
No
Ethernet Service Detection
Yes
Service Detection
Yes
Crosstalk Detection
No
Distance to Fault
Yes
PoE/PoE+ Detection
Yes
Data Line Polarity Indicator
No
Tone Detection
No
Tone Generator
Yes
Cable Certification
No
WiFi Capability
Yes
Opens/Shorts Detection
Yes
Standards
CE
Impedance Detection
No
Cable Speed Qualification
Yes
Telephone Service Detection
No
Endpoint Testing
No
Pair Tracing
No
Product Type
Cable Network Tester
Testing Functions
Cable Certification, Ethernet Service Detection
Includes Batteries
Yes
Wire Mapping Detections
Opens, Reversed Pairs, Shorts, Split Pairs
Data Logger
No
Adapters Included
RJ45, SFP, USB
Battery Chemistry
Lithium Ion
Number of Batteries Required
2
Compatible Product Type
Fiber And Copper Low Voltage Cables

Dimensions

Cable Length Display
Yes

Description

Cable Tester, Testing Functions Cable Certification, Ethernet Service Detection, Adapters Included RJ45, SFP, USB, Connector Type RJ45, SFP, USB, For Use With Fiber And Copper Low Voltage Cables, Includes Carrying Case, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Data Logger No, Battery Chemistry Lithium Ion

Ratings & reviews