Shop KOHLER

0 in Mount, 1 Hole Kitchen Sink Faucet

  • Mfr # K-22036-BL

  • Zoro # G101198368


product price: 
$
744.18
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-22036-BL
Zoro #
G101198368
UPC #
885612716224
Country of Origin
Unknown

Dimensions

Hole Dia.
2 in
Spout Length
9 in
Height
16-9/16 in
Spout Height
9-3/8 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Sink Faucet
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Color/Finish
Matte Black
Faucet Spout
Swivel
Material
Metal
Handle Material
Metal
Compliance
CA Drought Compliant; Low Lead Compliant
Water Connection
3/8" Compression
Power Source
Plug-In
Mounting
Deck Mounted
Features
Magnetic Docking; Pullout Spray; Sweep Spray; Touchless Faucet; Water Efficient
Valve Type
Ceramic Disc
Series
Simplice
Includes
Escutcheon; Handles; Valve
Faucet Activation
Electronic
Number Of Handles
1

Description

With a state-of-the-art sensor under the spout, the Simplice touchless faucet allows you to speed through cooking and cleanup tasks and enjoy a cleaner, more hygienic kitchen environment. Intuitive Response technology is in tune with your every move: a simple wave of your hand—or an object such as a pan—turns it on or off. The sensor is precision-designed to prevent false activations when you're working in the sink area. Sweep spray is a forceful blade of water for easier cleaning, while Boost delivers an increased flow ideal for filling pots and pitchers.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.