Shop BEING SCIENTIFIC
See all product information
Create Account
Clamp
- Mfr # P33075
- Zoro # G101212699
product price:Â
$
60.99
/ea
Key Features
Material
Stainless Steel
Manufacturers Warranty Length
2 yr
Includes
Screws
For Use With
61KW01, 61KW02, 61KW03
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P33075
- Zoro #
- G101212699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 2 yr
Details
- Material
- Stainless Steel
- Includes
- Screws
- For Use With
- 61KW01, 61KW02, 61KW03
- Item
- Clamp
- Includes Mounting Hardware
- Mounting Hardware Included
- Base Material
- Stainless Steel
- Compatible Product Type
- Universal Platform
- Clamp Material
- Stainless Steel
- Maximum Capacity
- 500 mL
- Product Type
- Shaker Flask Clamp
- Compatible with Manufacturer Model Number
- BS1511U, BS1512U, BS1513U, OS1511U, OS1512U, OS1513U
Description
Material Stainless Steel, Includes Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.