This item is Discontinued.

Kohler 37 K-7709-PB

This item is Discontinued.

Kohler

37 (Discontinued)

Mfr # K-7709-PB
Zoro # G101238941
UPC # 40688188195
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-7709-PB
Zoro #
G101238941
UPC #
40688188195
Country of Origin
Unknown
Color/Finish
Vibrant Polished Brass

Dimensions

Length (In.)
4-7/8 in
Height (In.)
4-7/8 in
Width
1-5/8 in

Description

Complete your bathroom console table with this coordinating brass shroud, which hides plumbing for a clean, streamlined look. This shroud combines with KOHLER console tables. Available in an array of KOHLER finishes to complement any bathroom decor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.